SPD CUT DISC SS 4-1/2" X 1/32" X 7/8" T27
669.034132
- UNSPSC 31191506
0669034132961 10
0669034132961 10
Clearance
Delivery
In stock delivery from our warehouses.
Würth's top selling cutting discs! Super thin, super fast and minimal flash.
Log in to see customized pricing and stock availability
Units/package: 10 Maximum Quantity: 1 Pkg(s)
Units/package: 10 Maximum Quantity: 1 Pkg(s)
SPD CUT DISC SS 4-1/2" X 1/32" X 7/8" T27 — 669.034132
- SPEED CUT OFF WHL SS FL 2" X 0.045" X 1/4" — 664.130501
- SPEED CUT OFF WHL SS FL 2-3/8" X 0.045" X 1/4" — 664.130601
- SPEED CUT OFF WHL SS FL 3" X 3/64" X 3/8" 10PK — 664.130761
- SPEED CUT OFF WHL SS FL 4" X 0.045" X 3/8" — 664.131000
- SPEED CUT OFF WHL SS DC 4-1/2" X 1/32" X 7/8" — 664.131148
- SPEED CUT OFF WHL SS FL 4-1/2" X 3/64" X 7/8" — 664.131150
- SPEED CUT OFF WHL SS FL 4-1/2" X 1/16" X 7/8" — 664.1311511
- SPEED CUT OFF WHL SS DC 4 1/2" X 0.05" X 7/8" — 664.131163
- SPEED CUT OFF WHL SS DC 5" X 1/32" X 7/8" — 664.131248
- SPEED CUT OFF WHL SS FL 5" X 3/64" X 7/8" — 664.131250
- SPEED CUT OFF WHL SS FL 5" X 1/16" X 7/8" — 664.131251
- SPEED CUT OFF WHL SS DC 5" X .050" X 7/8" — 664.131263
- SPEED CUT OFF WHL SS FL 7" X 1/16" X 7/8" — 664.131801
- SPD CUT DISC SS 4-1/2" X 1/16" X 7/8" T27 — 669.034116
- SPD CUT DISC SS 4-1/2" X 1/32" X 7/8" T27 — 669.034132
- SPD CUT DISC SS 5" X 0.045" X 7/8" T27 — 669.035004
- SPD CUT DISC SS 6" X 1/16" X 7/8" T27 — 669.036116
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 11:04 AM.
40 pieces in stock at Mississauga, ON as of 11:04 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 4-1/2 in |
| Diameter (mm) | 115 mm |
| Thickness (in) | 1/32 in |
| Thickness (mm) | 1.0 mm |
| Arbor Hole (in) | 7/8 in |
| Arbor Hole (mm) | 22.23 mm |
| Design | Depressed Center |
| Max Rotations Per Minute | 13300 |
| EAN | 4062856615865 |
Features
| Free of iron, chlorine and sulphur (<= 0.1%) |
| Suitable for pipeline and reactor construction |
Benefits & Advantage
| Super thin: The thinnest of the cut off wheels. Especially for cutting thin sheets, e.g. on vehicle bodies, thin-walled pipes, profiles and other thin-walled materials of steel and stainless steel. |
| Super fast: Extremely fast cutting - comparatively quiet, low-sparking and with extremely low dust development. |
| Minimal flash: Cutting with minimal flash formation, absolutely precise cut and clearly reduced formation of colour streaks. |
Applications
Pipe cutting, ventilation ducts, sheet metal (e.g. containers, sheet metal structures), piping, steel rods, steel reinforcement, profiles and rails (in plumbing sector), cable racks and cable ducts, high-voltage cables, steel cables, laminated materials, plastics, etc.
Documents & Videos
Review(s)
2021-02-27
Good product
